- Product Details
Sparling Tigermag Flowmeter Sensor
Sparling Tigermag Flowmeter Sensor. Model: FM625. S/N: H38854990. Unit requirements: 117 Vac, 50/60 Hz, 11 va. Maximum temperature: 260 °F. Size: 0.5. Offset: 5.15. K-factor: 11606.51 pulses/gal. Maximum torque: 17 ft/lbs. Liner Material: CER. Electrical code: suitable for CL. I Dlv. 1, Groups B,C, & D; CL. II Groups E, F & G Haz. Loc. Max Conduit Length not to exceed 18 inches. The Tigermag flowmeter is an obstructionless device for monitoring the volumetric flow of conductive liquids in full closed pipes. Tigermag Display. Overall dimensions: 10 in. L x 4-1/2 in. W x 14 in H.
Product Details
- Stock No: OI201.
- Manufacturer: Sparling Tigermag
- Model: FM625
- Serial Number: H38854990
Previous Refrigerant
Motor Details
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 10
- Width (Inches): 4.5
- Height (Inches): 14
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









