Split Case Centrifugal Pump

Split Case Centrifugal Pump

Split Case Centrifugal Pump. Teco-Westinghouse Motor Company, Max SE 3-Phase Induction Motor, 15 hp, 1765 rpm, 230/460 V, 35.9/17.9 amps. 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction port with a 4-bolt, 7-1/2 in. dia. flange. Outlets: (1) 3 in. dia. discharge port with a 4-bolt, 6 in. dia. flange. Overall dimensions: 53 in. L x 23 -3/4 in. W x 24 in. H.(H9).

Product Details
  • Stock No: THHS015.
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 35.9/17.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 53
  • Width (Inches): 23.75
  • Height (Inches): 24
Additional Product Details
Split Case Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed