Splitcase Centrifugal Pump

Splitcase Centrifugal Pump

Splitcase Centrifugal Pump. Pump is equipped with double mechanical seals. (1) Lincoln Motor, 125 hp, 1,710 rpm, 230/460V, 288/144 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. pipe. Outlets: (1) 8 in. dia. inlet with a 13-1/2 in. dia. flange and (8) 3/4 in. dia. holes at a center-to-center distance of 12 in. Overall dimensions of pumps: 63 in. L x 38 in. W x 34 in. H. Overall dimensions of motors: 29 in. L x 23 in. W x 20 in. H.

Product Details

  • Stock No: HSCI005.
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 10
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 8
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 13.5
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1710
  • Motor Voltage: 230/460
  • Motor Amps: 288/144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 38
  • Height (Inches): 34

Additional Product Details

Splitcase Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed