Square D Company 200 AMP Safety switch
Square D Company Heavy Duty Safety Switch. Fusible. Catalog No: H364RB. 200 AMP, 3 Wire, 3 Poles, Max Horsepower rating: 150 HP, 600 Volts AC/DC, Enclosure Rating: NEMA 3R.
Product Details
- Stock No: HSR41
- Manufacturer: Square D Company
- Model: H364RB
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8.5
- Width (Inches): 18
- Height (Inches): 29
- Weight (LBS): 56
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!