Square D Company Motor Starter - 10 hp

Square D Company Motor Starter - 10 hp

Square D Company Motor Starter - 10 hp. 3 ph, 480 V.

Product Details

  • Stock No: IME5001B
  • Manufacturer: Square D Company

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 10
  • Motor Voltage: 480
  • Motor Phases: 3

Dimensions:

Additional Product Details

Square D Company Motor Starter - 10 hp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed