Square D Company Transformer - 2000 KVA

Square D Company Transformer - 2000 KVA

Square D Company Transformer. High voltage: 12,470. Low Voltage: 460. KVA: 2,000. Hertz: 60. Phase: 3. High Class OA. Insulation: Basic insulation level: full wave impulse strength. Impedance: 5.5 % IZ @ rated volts & 185ºF (85ºC). Oil capacity: 600 gallons. Fan dia: 2 ft. 1 in. Leeson fan motor, .5 hp, 1750 rpm, 115 V. Total weight: 13,900 lbs. Overall dimensions: 7 ft. 11 in. L x 7 ft. 10 in. W x 7 ft. 2 in. H. (ACN525).
Product Details
  • Stock No: KWBF704.8
  • Manufacturer: Square D Company
  • Serial Number: 796005699
Transformer Details
  • KVA: 2000
  • High Voltage: 12470
  • Low Voltage: 460
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 95
  • Width (Inches): 94
  • Height (Inches): 86
  • Weight (LBS): 13900
  • ACN: 525
Additional Product Details
Square D Company Transformer - 2000 KVA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed