SSP Pumps Ltd. Positive Displacement Pump

SSP Pumps Ltd. Positive Displacement Pump

SSP Pumps Ltd. Positive Displacement Pump. Model: 100ND. S/N: 4872/FS. Alpak Electric Motor, 3/4 hp,1400 rpm, 220-240/380-415 V, 2.6/1.5 amps, 50 Hz, 3 phase. Motor gear Drive, ratio: 2.87, rpm in/out: 1400/488 (final). Pump comes with pressure relieve valve and a start/stop control box. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 2 ft. 9 in. L x 1 ft. 1 in. W x 3 ft. H.

Product Details

  • Stock No: JHLC335.3
  • Manufacturer: Not Specified
  • Model: 100ND
  • Serial Number: 4872/FS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SSP Pumps Ltd. Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed