Stainless Steel 2-Step Stairs

Stainless Steel 2-Step Stairs

Stainless Steel 2-Step Stairs. Step dimensions: (1) 24 in. L x 10 in. W, (2) 24 in. L x 24 in. W. Final height: 17 in. Overall dimensions: 2 ft. 10 in. L x 2 ft. 7 in. W x 1 ft. 5 in. H.

Product Details

  • Stock No: DPFI002.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 31
  • Height (Inches): 17

Additional Product Details

Stainless Steel 2-Step Stairs
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed