- Product Details
Stainless Steel 4 Inch Wide Elevator Conveyor
4 wide Elevator Conveyor. Infeed at 36. Discharge at 57. Adjustable 6 foot pads. Hopper is 35 x 24 x 19D. Vander Graaf Inc Motor Model No.TM127A25-675NB-STM, Serial No: NS78795A-8 Class: F, Mp: 1.14, Hz: 60, Ph: 3, HP: 0.75, Volts: 480
Product Details
- Stock No: SIMM22
Conveyor Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Vander Graaf
- Motor Horsepower(HP): 0.75
- Motor Voltage: 480
Dimensions:
- Length (Inches): 100
- Width (Inches): 35
- Height (Inches): 66
- Weight (LBS): 800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!