Stainless Steel Agitator
Stainless Steel Agitator. Shaft diameter: 2 in. Shaft length: 58-1/4 in. Blade width: 5 in. Blade diameter: 61 in. Overall dimensions: 5 in. L x 61 in. W x 65-1/2 in. H.
Product Details
- Stock No: SMPP087B.
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 61
- Height (Inches): 65.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!