Stainless Steel Balance Tank-60 Gallon
Stainless Steel Balance Tank-60 Gallon
Stainless Steel Balance Tank, 60 gallon, with sloped bottom. Inside dimensions 32 in. diameter x 20-1/2 in. H, 14 in. H (short side). 28 in. H with inlets and 26 in. H with out. 8 in. manhole, (6) 2 in. inlets and (1) 3 in. outlet.
Product Details
- Product ID: 6292
- Stock No: OI31
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Balance Tank, 60 gallon, with sloped bottom. Inside dimensions 32 in. diameter x 20-1/2 in. H, 14 in. H (short side). 28 in. H with inlets and 26 in. H with out. 8 in. manhole, (6) 2 in. inlets and (1) 3 in. outlet.
- manufacturer: Not Specified
- name: Stainless Steel Balance Tank-60 Gallon
- product_id: 6292
- stock_no: OI31
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.