Stainless Steel Cheese Drain Table

Stainless Steel Cheese Drain Table

Stainless Steel Cheese Drain Table. Qty available: 1. (216) ¼ in. diameter drain holes. Overall dimensions: 3 ft. 3/8 in. L. x 2 ft. ½ in. W. x 2 ft. 9-3/4 in.

Product Details
  • Stock No: 3a.DBS216.5
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Cheese Processing Tanks
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36.375
  • Width (Inches): 24.5
  • Height (Inches): 33.75
Additional Product Details
Stainless Steel Cheese Drain Table
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed