Stainless steel CIP System - 88 Gallons

Stainless steel CIP System - 88 Gallons

Stainless steel CIP System. Estimated tank capacity: 88 Gallons. Tank dimensions: 28 in. dia. x 33 in. H. Inlets: (3) 2 in. and (1) 4 in. Overall dimensions: 7 ft. 4 in. L x 2 ft. 5 in. W x 5 ft. 4 in. H.

Product Details
  • Stock No: AACA2102.9a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 88
  • Width (Inches): 29
  • Height (Inches): 64
Additional Product Details
Stainless steel CIP System - 88 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed