Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon

Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon

Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon. Inside dimensions (straight wall): 32 in. D x 30 in. H. 30 in. L x 6 in. W site glass on side. Baldor Industrial Motor, 1/3 hp, 208- 300/460 V, 1725 rpm, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Boston Gear Speed Reducer, 0.5 input hp (max), 20:1 ratio, 86.25 rpm (final), 342 ft/lbs of torque. Inlets: 1-1/2 in. port (top). Outlets: 1-1/2 in. port, 2 in. port, (1) 3-1/2 in. threaded fittings. Overall dimensions: 41 in. L x 39 in. W x 72 in. H.

Product Details

  • Stock No: RBPB133.2
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: 1-1/2 in. port (top). Outlets: 1-1/2 in. port, 2 in. port, (1) 3-1/2 in. threaded fittings

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 208-300/460
  • Motor Amps: 1.8-1.6/0.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 39
  • Height (Inches): 72

Additional Product Details

Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed