- Product Details
Stainless Steel Dip Tank with Heat Coil- 30 Gallon
Stainless Steel Dip Tank with Heat Coil- 30 Gallon. Inside dimensions: 41 in. L. x 14-1/2 in. W. x 13-1/2 in. H. Armstrong Machine Works 213 steam trap. Inlets: (1) 1 in. pipe threads female (steam). Outlets: (1) 1 in. pipe threads female (steam), (1) 2 in. threaded fitting (tank discharge). Model n/a. S/N n/a. Overall dimensions: 24 in. L x 54 in. W x 38 in. H.
Product Details
- Stock No: KLPC330.3
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!