Stainless Steel Drum Cones

Stainless Steel Drum Cones

Stainless Steel Drum Cones. Has grill (outlet,drain). Inside dimensions 28 in. W, 29 in. L, 10 in. H. Overall dimensions 30 in. W x 32 in. L x 16 in. H.

Product Details

  • Stock No: QCAI380.a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Has gril (outlet drain)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 30
  • Height (Inches): 16

Additional Product Details

Stainless Steel Drum Cones
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed