- Product Details
Stainless Steel Drum Dumper
Stainless Steel Column Lift Barrel Dumper.Overall dimensions: 74 in. x 44 in. x 107in. High. Paired with UFBAJ01A
Product Details
- Stock No: UFBAJ01C
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 91
- Width (Inches): 35
- Height (Inches): 40
- Weight (LBS): 452
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Goes With Unit UFBAJ01A-C.A
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!