Stainless Steel Electrical Control Enclosures

Stainless Steel Electrical Control Enclosures

(2) Stainless Steel Electrical Control Enclosures. Overall dimensions: 6 in. L x 3-1/2 in. W x 6 in. H.

Product Details

  • Stock No: DTTC2141-01
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 3.5
  • Height (Inches): 6

Additional Product Details

Stainless Steel Electrical Control Enclosures
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed