Stainless Steel Enclosure with Control Panel

Stainless Steel Enclosure with Control Panel

Stainless Steel Enclosure with Control Panel. Pivot arm. Arm length: 3 ft. 2 in. Inside dimensions: 29-1/2 in. L x 15-1/2 in. W x 41-1/2 in. H. Overall dimensions: 3 ft. 11 in. L x 2 ft. W x 5 ft. 11 in. H.

Product Details

  • Stock No: DPPE5046.1a
  • Manufacturer: E-Pak

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Enclosure with Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed