Stainless Steel Frozen Ice Crusher & Melter
The crusher has a rotating drum and temperature water sprayer which is fitted with a specially designed spiked roller. The roller then crushes the frozen product which drops into the hopper feeder size reduction, improving the efficiency and productive capacity of processing lines that involve large bulk/frozen products. Comes with a Stainless Steel Drum Dumper and a Roller Conveyor. The unit is run by Unline 2000 Gear Motor: Class 1 Rating 750 Input RPM:2481. Baldor Motor: 3HP, RPM: 1745/1435, Volts: 208-230/190, Hz: 60, Duty: Cont, Amps: 6-5.6/6.8.
Product Details
- Stock No: UFBAJ01A
- Manufacturer: Ohio Gear
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2.5
- Motor RPM: 17,451,435
- Motor Voltage: 460/38
- Motor Amps: 7.3
- Motor Hertz (Hz): 40
- Motor Phases: 3
Dimensions:
- Length (Inches): 86
- Width (Inches): 36
- Height (Inches): 55
- Weight (LBS): 610
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: NoTag Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!