Stainless Steel Funnel / Hopper

Stainless Steel Funnel / Hopper

Stainless Steel Funnel. Approximate overall capacity: 1 gallon. Funnel diameter is 6 in. x 8 in. straight side. Outlet: 2 in. sanitary OD, 1-1/2 in. ID. Overall dimensions: 6 in. L x 6 in. W. x 12-3/4 in. H.

Product Details

  • Stock No: SSND101.1-01
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlet: 2 in. sanitary OD, 1-1/2 in. ID

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 6
  • Height (Inches): 12.75

Additional Product Details

Stainless Steel Funnel / Hopper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed