Stainless Steel High Fructose Syrup Oil Silo
Previously Was Used To Hold Corn Syrup .
Product Details
- Stock No: OTIS27
Tank Details
- Stainless Tank Type: Vertical Cylinder
- Tank Orientation: Vertical
- Tank Estimated Capacity (Gallons): 9,136
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 129
- Width (Inches): 129
- Height (Inches): 226
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Tag Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!