Stainless Steel HTST Control Panel

Stainless Steel HTST Control Panel

Stainless Steel HTST Control Panel. Maselli Misure S.p.A. Brix Rafractrometric Receiver, Model: RIT2-600. Allen-Bradley PLC5/80 Controller. Air Valve Solenoids. Power Supply. Cathode Ray Tube and Cathode Ray Tube Control Circuit Board. UPS (Uninterruptible Power Supply). Codex Modem. Allen-Bradley Data Highway Communication Interface. (1) 1 ft. 4 in. W x 1 ft. H screen with keyboard. Overall dimensions: 6 ft. 4 in. L x 3 ft. 4 in. W x 7 ft. 1/2 in. H.

Product Details
  • Stock No: HDYA049.20
  • Manufacturer: Not Specified
HTST Details
  • HTST Part Type: Control Panel
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 40
  • Height (Inches): 84.5
Additional Product Details
Stainless Steel HTST Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed