- Product Details
Stainless Steel Incline Conveyor - 18 in. wide
Stainless Steel Incline Conveyor - 18 in. wide, 1.5 in. cleats, 10.5 ft straight then 2 ft. after angle. Previously used with a spiral freezer
Product Details
- Stock No: OBSF017
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Elevated / Incline Conveyors
- Conveyor Width (inches): 18
- Conveyor Length (inches): 150
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Previously Used With: Previously used with a spiral freezer
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















