Stainless Steel Inline Filter

Stainless Steel Inline Filter

Stainless Steel Inline Filter. Housing dimensions: 4 in. dia. x 2 ft. 6-1/2 in. H. (2) 3 in. dia. x 30-1/2 in. filters with 3/8 in. holes. (2) 3 in. dia. x 26-1/2 in. H filters with 1/16 in. holes. (1) 3 in. x 30-1/2 in. filter. Cloth filter screens. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 3 ft. L x 6 in. W x 7 in. H.

Product Details
  • Stock No: HDCF269.1
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 6
  • Height (Inches): 7
Additional Product Details
Stainless Steel Inline Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed