Stainless Steel Inline Filter

Stainless Steel Inline Filter

Stainless Steel Inline Cartridge Filter. Consists of two inline filters with two, 3-way plug valves. Cartridge dimensions: 4 in. dia. x 12 in. L. Filter size: 3 in. dia. x 11 in. L. Hole size: 1/8 in. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 34 in. L x 20 in. W x 9 in. H.

Product Details
  • Stock No: RCCB014.5a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Inline Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed