Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon

Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon

General Oil Equipment Stainless Steel Jacketed Tank Skid. Capacity: 165 gallons. Straight Wall Dimensions: 2 ft. 10 in. dia. x 3 ft. 7 in. H. Liquid Spray ball with removable hinged lid. Allen Bradley ProgRam Industriesming Terminal. CAT 1201-HJ2. Power supply: 12 volts, 0.110 amps. Heavi-Duti-Industrial Disconnect switch. Power supply: 25 amps, 600 VAC. Max input hp: 5. Type: 4x,12. Cutler-Hammer Series C Industrial Circuit Breaker. CAT: FD3015L. Style: 6639C94G84. Power supply: 15 amps, 600 VAC = 250 VDC, 40°C. Hammond Manufacturing Steel Enclosure, No. 1447SN4SSF8. (2) Endress+Hauser Liquiphant II. S/N: WX01069. Inlet: (2) 2 in. S-line fittings. Outlet: (1) 2 in. S-line fitting with globe valve. Overall Dimensions: 4 ft. 7 in. L x 4 ft. 3 in. W x 6 ft. 2 in. H.

Product Details

  • Stock No: SNBB391.26
  • Manufacturer: General Oil Equipment Co. Inc.

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet: (2) 2 in. S-line fittings. Outlet: (1) 2 in. S-line fitting with globe valve

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 51
  • Height (Inches): 74

Additional Product Details

Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed