- Product Details
Stainless Steel Jet Spray COP Tank- 150 Gallon
Stainless Steel Jet Spray COP Tank- 150 Gallon. Tank dimensions: 75 in. L x 24-1/2 in. W x 21 in. H. (18) 1/4 in. dia. spray jets. Tri-Clover C216 Centrifugal Pump, Model: C216MD21T- 5-71/2-36, S/N: S1959, capacity: flows up to 140-240 gpm @ 76 tdh (33 psi) and 54 tdh (18 psi), respectively. Tri-Clover pumps handle liquids and semi-solids with entrained vapors and sustain favorable vacuum characteristics under varying pumping conditions. Motor, 7.5 hp motor, 3505 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. (4) Casters installed for easy maneuverability. Inlets: 75 in. by 24-1/2 in. Outlets: 8 in. dia. filter screen, (1) 2 in. dia. S-Line. Overall dimensions: 83-1/2 in. L x 30 in. W x 41 in. H.
Product Details
- Stock No: DFPC394.17
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!