Stainless Steel Material Handling Elevator

Stainless Steel Material Handling Elevator

Stainless Steel Material Handling Elevator. Unit is equipped with lexan guarding. Approximate hopper dimensions: 5 ft. L x 44 in. W x 2 ft. deep. Approximate discharge height: 116 in. with approx. 2 ft. extension. Baldor Motor: 3/4 hp, 1750 rpm, 90 V, 7.6 amps. Boston Drive, 30 ratio, 980 in-lbs output torque, 58.3 final rpm. Overall dimensions 10 ft. L x 5 ft. W x 131 in. H.

Product Details

  • Stock No: ENAE65059.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Material Handling Elevator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed