Stainless Steel Mixing Tank - 125 Gallons

Stainless Steel Mixing Tank - 125 Gallons

Stainless Steel Mixing Tank. 36 in. dia. x 33 in. H. Flat bottom, flat top w/lids. 1 hp motor, 1 in. pump, 1 hp mixer motor. This tank tested positive for 316SS (chemical test kit).

Product Details

  • Stock No: BDPC208.9
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) HP motor and (1) HP mixer motor

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier
Stainless Steel Mixing Tank - 125 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed