- Product Details
Stainless Steel Mixing Tank - 750 Gallons
Stainless Steel Mixing Tank. 4 ft. dia. x 8 ft. H. Cone top, cone bottom. 1.5 hp mixer motor, no pump.
Product Details
- Stock No: BDPC207.7
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 1.5
Dimensions:
- Width (Inches): 48
- Height (Inches): 96
Additional Product Details
- Product Purchased From: Seafood Supplier
- Known Issues or Problems: No pump
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!