Stainless Steel Rectangular Balance Tank- 120 Gallon

Stainless Steel Rectangular Balance Tank- 120 Gallon

Balance Tank- 120 Gallon. Stainless steel. Flip-top lid. Float mechanism, temperature probe, open/close valve controller with solenoid. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 3 in. dia. butterfly valve. Overall dimensions: 55-1/2 in. L x 19 in. W x 60-1/2 in. H.

Product Details

  • Stock No: EKTF8672.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 3 in. dia. butterfly valve

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 55.5
  • Width (Inches): 19
  • Height (Inches): 60.5

Additional Product Details

Stainless Steel Rectangular Balance Tank- 120 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed