Stainless Steel Rectangular Balance Tank - 200 Gallons

Stainless Steel Rectangular Balance Tank - 200 Gallons

Stainless Steel Single Shell Tank-200 Gallons. Inside straight wall dimensions: 3 ft. 11 in. L x 3 ft. 11 in. W x 1 ft. 10 in. H. Top infeed without cover: 1 ft. 7-1/2 in. W x 2 ft. 8 in. L. Inlets: (1) 7 in. dia. port, (2) 2 in. S-line fittings, (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings. Outlets: (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings. Overall dimensions: 4 ft. 1 in. L x 4 ft. W x 3 ft. 5 in. H.

Product Details

  • Stock No: UGHB013.
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 7 in. dia. port, (2) 2 in. S-line fittings, (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings. Outlets: (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 48
  • Height (Inches): 41

Additional Product Details

Stainless Steel Rectangular Balance Tank - 200 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed