Northfield Freezing Systems (JBT) SuperCONTACT Crust Freezer, Stainless Steel Refrigerated Cold Table

Northfield Freezing Systems (JBT) SuperCONTACT Crust Freezer, Stainless Steel Refrigerated Cold Table

Stainless Steel Refrigerated Cold Table. Northfield Freezing Systems / York control panel. Film conveyor start/stop controls with Allen-Bradley PowerFlex VFD. Top surface dimensions: 36 in. W x 256 in. L (21 ft. 4 in.). Surface height: 38 in. Overall dimensions: 64 in. W x 22 ft. 4 in. L x 60 in. H. Estimated capacity: Crust freeze 5,000-7,000 lbs/hr chicken breasts SuperCONTACT (SC) freezers or a flat plate freezer. A SuperCONTACT is a crust freezer which is meant to freeze the bottom/top crust of a product before it goes into a freezer to freeze to the center. A typical use for a Crust freezer is to be located directly in front of a freezer spiral or IQF Tunnel. The function is to freeze the bottom crust of the product before it goes into the spiral to be fully frozen. This is done to keep delicate products from deforming during the spiral freezing process (as the belt collapses). As the belt collapses around the spiral, the belt could “crunch” the product and freeze in a deformed state. Products that use this are delicate baked products, chicken breasts, anything that must maintain their shape as the belt collapses around the spiral.
Product Details
  • Stock No: OBSF019
  • Manufacturer: Northfield Freezing Systems (Now JBT Corporation)
Plate Chiller Details
  • Included Refrigeration Equipment Description: Northfield Freezing Systems / York control panel. Film conveyor start/stop controls with Allen-Bradley PowerFlex VFD.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 268
  • Width (Inches): 64
  • Height (Inches): 60
Additional Product Details
Northfield Freezing Systems (JBT) SuperCONTACT Crust Freezer, Stainless Steel Refrigerated Cold Table
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed