- Product Details
Stainless Steel Screw Auger Conveyor
Stainless Steel Screw Auger Conveyor. Shaft diameter: 2 in. Auger dimensions: 9-1/2 in. dia. x 10 ft. L. Pitch: 10 in. Inlets: (1) 10 in. x 8 in. Outlets: (1) 10 in. dia. port. Overall dimensions: 10 ft. 5 in. L x 3 ft. 6 in. W x 2 ft. 5 in. H.
Product Details
- Stock No: KWBF158.9
- Manufacturer: Not Specified
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
Dimensions:
- Length (Inches): 125
- Width (Inches): 42
- Height (Inches): 29
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!