Stainless Steel Screw Compression Valves

Stainless Steel Screw Compression Valves

(8) Stainless Steel Screw Compression Valves. Inlet/Outlets of: (2) 1-1/2 in. dia. S-Line fitting. Approximate overall dimensions: 5-1/4 in. L x 2-1/2 in. W x 10-1/2 in. H.

Product Details

  • Stock No: BZCH550.a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 5.25
  • Width (Inches): 2.5
  • Height (Inches): 10.5

Additional Product Details

Stainless Steel Screw Compression Valves
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed