Stainless Steel Screw Conveyor

Stainless Steel Screw Conveyor

Stainless Steel Screw Conveyor. Screw dimensions: 9 in. dia. x 69 in. L. SEW Eurodrive Motor, 1 hp, 1700 rpm, 230/460 V, 3.9/1.95 amps, 60 Hz, 3 phase. SEW Eurodrive Motor Drive, ratio: 90.71, 19 rpm (final), torque: 3118. (2) Bottom, hinged doors: 21-1/2 in. L x 10 in. W. Middle discharge opening: 10 in. x 10 in. Overall dimensions: 87 in. L x 32 in. W x 39 in. H.

Product Details

  • Stock No: SGML100.5a
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Screw Conveyor
  • Conveyor Width (inches): 9
  • Conveyor Length (inches): 69

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 1
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 3.9/1.95
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 87
  • Width (Inches): 32
  • Height (Inches): 39

Additional Product Details

Stainless Steel Screw Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed