Stainless Steel Shell and Tube Heat Exchanger - 147.5 sq. ft

Stainless Steel Shell and Tube Heat Exchanger - 147.5 sq. ft

Stainless Steel Shell and Tube Heat Exchanger – 147.5 sq. ft. Manufactured by Alaskan Copper Works. Serial: 2323. Nat’l Bd.: 2173. Year: 2000. Shell side: MAWP 150 PSI at 350F, MDMT -20F at 150 PSI. Tube side: MAWP 150 PSI at 350F, MDMT -20F at 150 PSI. Tube diameter: 7/8 inch. Tube length: 168 inches (14 feet). Tube quantity: 46 (not including the 7 plugged tubes). Approximate surface area: 147.5 sq. ft. Overall dimensions: 2 ft W x 16 ft. L x 2.5 ft. High.

Product Details
  • Stock No: RCSC894B
  • Manufacturer: Alaskan Copper Works
  • Serial Number: 2323
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 147.5
  • Tube Material: Stainless Steel
  • Number of Tubes: 46
  • Tube Diameter (inches): 0.875
  • Tube Length (inches): 168
  • Tank National Board Number: 2173
  • MAWP (PSI at temp): Shell Side: 150 PSI @ 350F. Tube Side: 150 PSI at 350F
  • MDMT (temp at PSI): Shell Side: -20F at 150 PSI. Tube Side: -20F at 150 PSI.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 24
  • Height (Inches): 30
Additional Product Details
Stainless Steel Shell and Tube Heat Exchanger - 147.5 sq. ft
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed