- Product Details
Stainless Steel Shell and Tube Heat Exchanger - 190.76 sq. ft.
Stainless Steel Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 12. Number of tubes: 48. Tube dimensions: 1-1/2 in. dia. x 10 ft. 1-1/2 in. L. Heat transfer surface area: approx. 190.76 sq. ft. Tube volume: 44 gal. Inlets: (1) 1-1/2 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. MPT (media). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 1 in. dia. MPT (media). Overall dimensions: 11 ft. 4 in. L x 3 ft. 2 in.W x 8 ft. H.
- Stock No: NOI172
- Manufacturer: Not Specified
- Heat Transfer Surface Area (SQ FT): 190.76
- Number of Passes: 12
- Tube Material: 316 stainless steel.
- Number of Tubes: 48
- Tube Diameter (inches): 1.5
- Tube Length (inches): 120.5
- Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. S-line fitting (product), (1) 1-1/2 in. dia. MPT (media). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 1 in. dia. MPT (media)
- Motor Included? No
- Length (Inches): 136
- Width (Inches): 38
- Height (Inches): 96
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














