Stainless Steel Shell and Tube Pre-Heater and Condenser

Stainless Steel Shell and Tube Pre-Heater and Condenser

Stainless Shell and Tube Heat Exchangers, previously used with an APV Evaporation system. Condensate Units. Merrick Mechanical Shell and Tube Condenser. S/N: 225. Nat'l Bd: 130. Number of tubes: 256. Heat transfer surface area: approx. 332 sq. ft. Number of passes: 3. MAWP shell side: 100 psi @ 160°F. MDMT shell side: -20 °F @ 100 psi. MAWP tube side: 75 psi @ 160 °F. MDMT tube side: -20 °F @ 75 psi. Inlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 4 in. dia. port. Outlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 18 in. dia. ANSI class 150 flanged port. Stainless Steel Shell and Tube Pre-Heater. Number of tubes: 40. Heat transfer surface area: approx. 125 sq. ft. Number of passes: 6. Inlets/Outlets: (2) 2 in. ACME fitting, (1) 2 in. FNPT, (1) ¾ FNPT, (2) 1 in. ACME fittings, (1) 2-1/2 in. flange port (flange dia. 6 in). Skid overall dimensions: 13 ft. L x 44 in. W x 99 in. H.

Product Details

  • Stock No: HDDF148J
  • Manufacturer: Merrick Mechanical
  • Serial Number: 225

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 332
  • Number of Passes: 3
  • Tube Material: Stainless Steel
  • Number of Tubes: 256
  • Tank National Board Number: 130
  • MAWP (PSI at temp): Shell Side: 100 psi @ 160°F. Tube Side: 75 psi @ 160 °F.
  • MDMT (temp at PSI): Shell Side: -20 °F @ 100 psi. Tube Side: -20 °F @ 75 psi.
  • Inlets & Outlets Description: (1)Inlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 4 in. dia. port. Outlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 18 in. dia. ANSI class 150 flanged port. (2) Inlets/Outlets: (2) 2 in. ACME fitting, (1) 2 in. FNPT, (1) ¾ FNPT, (2) 1 in. ACME fittings, (1) 2-1/2 in. flange port (flange dia. 6 in).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 156
  • Width (Inches): 44
  • Height (Inches): 99

Additional Product Details

  • Previously Used With: Previously used with an APV Evaporation system

Stainless Steel Shell and Tube Pre-Heater and Condenser

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed