Stainless Steel Sifter Screen

Stainless Steel Sifter Screen

Stainless Steel Sifter Screen. Open on both ends for inlet and outlet. 1/4 in. dia. mesh openings. Overall dimensions: 12 in. dia. x 62 in. L.

Product Details
  • Stock No: SSPN115B.1a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 12
  • Height (Inches): 62
Additional Product Details
Stainless Steel Sifter Screen
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed