Stainless Steel Single Shell Tank - 125 Gallon

Stainless Steel Single Shell Tank - 125 Gallon

Stainless Steel Single Shell Tank. Approximate capacity: 125 gallons. Inside dimensions 36 in. diameter x 30 in. H. Quantity available: 1.

Product Details

  • Stock No: 7a.CC938.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank - 125 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed