- Product Details
Stainless Steel Single Shell Tank-150 Gallon
Stainless Steel Single Shell Tank-150 Gallon. With half moon lid. 18 n W, 38-½ in. L two inlets on top. One of them is for water level it is at ¾ in. The other inlet is at 2 in. One outlet on bottom at 2 in for drain. Inside measurements: 38-½ in. diameter, 31 in. H. Tank is sitting on 3 legs 18-½ in. H. Overall measurements: 40 in. diameter, 50 in. H.
Product Details
- Stock No: HDBD1
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









