Stainless Steel Single Shell Wash Tank - 400 gallon

Stainless Steel Single Shell Wash Tank - 400 gallon

Stainless Steel Single Shell Wash Tank. Approximate capacity: 400 gallons. Inside-straight wall dimensions: 6 ft. L x 2 ft. 6 in. W x 3 ft. 10 in. H. Inlets: (1) 3 in. dia. S-line fittings, (3) 3 in. dia. ports, (1) 4 in. dia. port. Outlets: (1) 6 in. dia. Q-line fitting, (1) 2 in. dia. S-line fitting. Overall dimensions: 7 ft. L x 4 ft. 8 in. W. x 6 ft. 11 in. H. (ACN96a).

Product Details

  • Stock No: HDBF132.3
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Wash Tank - 400 gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed