- Product Details
Stainless Steel Steam Tunnel Oven - 24 in. W
1998 Stainless Steel Steam Tunnel Oven. Markings on nameplate appear to be Asian. Belt Width: 24 in. Belt gap: 0.5 in. Product height clearance: 2.75 in. Interior length: 26 feet. Steam injection via piping beneath the belt. Insulated side panels with 33.5 in. x 15.5 in. access doors. Top access panels 27.5 in. x 31 in. Round vent discharge connections at each end. U.S. Motors Unimount 125 model E186 1 HP motor, 1,745 RPM, 208-230/460V, 3-phase, 60 Hz. U.S. Motors Varidrive gear box in U.S. Motors Syncrogear module. Gear-drive: 7.5 to 75 final RPM. Features a belt tensioning devise. Temperature gauge reads up to 200 Celsius. Unit separates into two pieces for transportation. Overall length: 30 feet. Overall Dimensions (two sections): (A): 176 in. L x 45 in. W x 57 in. H. (B): 176 in. L x 58 in. W x 57 in H.
Product Details
- Stock No: PMHT04
- Manufacturer: Not Specified
Tunnel Details
- Cooling or Heating? Heating Tunnel
- Length Enclosed Tunnel (feet): 26
- Product Height Clearance (Inches): 2.75
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 1
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 360
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 1998
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!