Stainless Steel Table Top Conveyor Extension

Stainless Steel Table Top Conveyor Extension

Stainless Steel Table Top Conveyor Extension. This unit has a stainless steel bottom shield. Conveyor uses a chain with a maximum width of 4-1/2 in. and sits on guides made of stainless steel covered in rubber. Overall Dimensions: 121 in. L x 5-1/2 in. W x 11 in. H.

Product Details

  • Stock No: DTWA353K.
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 4.5

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 121
  • Width (Inches): 5.5
  • Height (Inches): 11

Additional Product Details

Stainless Steel Table Top Conveyor Extension
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed