Stainless Steel Table Top Conveyor with Diverter

Stainless Steel Table Top Conveyor with Diverter

Stainless Steel Table Top Conveyor with Diverter. Conveyor uses a 4-1/2 in. chain. Clippard Minimatic piston for activating diverter. (4) bolt holes on each end for attaching additional sections or adding to an existing line. Overall Dimensions: 122 in. L x 11 in. W x 10 in. H.

Product Details

  • Stock No: DTWA353B.
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 122
  • Width (Inches): 11
  • Height (Inches): 10

Additional Product Details

Stainless Steel Table Top Conveyor with Diverter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed