Stainless Steel Tank- 40 Gallon

Stainless Steel Tank- 40 Gallon

Stainless Steel Tank- 40 Gallon. Three-piece cover. Inlets: (1) 4 in. dia. port, (1) 3 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 2 in. dia. pipe. Overall dimensions: 31 in. L x 31 in. W x 22 in. H.

Product Details

  • Stock No: SPPP330.a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 4 in. dia. port, (1) 3 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 2 in. dia. pipe

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 31
  • Height (Inches): 22

Additional Product Details

Stainless Steel Tank- 40 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed