Stainless Steel Tank- 40 Gallon

Stainless Steel Tank- 40 Gallon

Stainless Steel Tank- 40 Gallon. Three part cover with (3) openings: 4 in. square, 3 in. dia., 2-1/2 in. dia.. Tank opening: 2 in. pipe. Overall dimensions: 31 in. L x 31 in. W x 22 in. H.

Product Details

  • Stock No: SPPP331.a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 31
  • Height (Inches): 22

Additional Product Details

Stainless Steel Tank- 40 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed