Stainless Steel Twin Head Piston Pump

Stainless Steel Twin Head Piston Pump

Stainless Steel Twin Head Piston Pump. Pneumatically operated. Infeed hopper dia.: 18 in. Raised stainless steel platform. Pump was previously used for meat processing. Piston discharge travel adjustable. Airflow controlled by (4) Numatics valves. Inlets: (1) 6 in. dia. infeed. Outlets: (2) 2-1/2 in. discharge ports. Overall dimensions: 52 in. L x 49 in. W x 86 in. H.

Product Details

  • Stock No: SSLP807.5a
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Piston Filler
  • Inline/Rotary: Inline
  • # of Heads: 2
  • Cap Hopper Included: Yes
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 49
  • Height (Inches): 86

Additional Product Details

  • Previously Used With: Pump was previously used for meat processing
Stainless Steel Twin Head Piston Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed